Simpson Strong-Tie 5 in. Galvanized Steel Nail Plate

SPSPN5Z

Manufacturer Part #: PSPN58Z

Length

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 15A maximum at 125V.
  • 25', 50' and 100' available.
  • 50' and 100' available.
  • Helps prevent nails from piercing pipes and electrical lines
  • Jacketing increases visibility to prevent tripping.
  • NEMA 5-15.Series 4312.
  • OSHA Approved.Series 4310.
  • U-ground.
  • UL Listed
  • Yellow jacketing with black stripes increases visibility to prevent tripping.

SPECIFICATIONS

Coating
Galvanized
Gauge
16
Length
8 in
Material
Steel
Width
5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday