Steel Stud Shoe Kit
Steel Stud Shoe Kit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ceramic disc valves
- Metal pop-up
- Used to reinforce studs notched in construction
- Made from durable galvanized steel to resist corrosion for lasting use
- Installs over pipe up to 2-3/8 in outside diameter
- Code listed for both building and plumbing codes
- Less handles, see pages
- Shown with optional lever handles
- Designed to resist both tension and compression loads
- Reinforces studs which have been drilled or notched during construction
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 16 ga
- Height:
- 7-1/8 in
- Length:
- 3-1/4 in
- Material:
- Steel
- Material Type:
- G90
- Product Type:
- Stud Shoe
- Width:
- 1-9/16 in