Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Ginger

Sine Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Sine Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #G0207PC
  • Item #1810491
  • Manufacturer Part #0207/PC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Single-post, vertical open roller design
  • Available Finishes: Polished Chrome & Satin Nickel
  • Complements Sine product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Sine
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/8 in
Height:
5-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Projection:
3-3/8 in