Single Entry 2 in. PVC Standard Port Union Socket Weld x Socket Weld 235# Ball Valve

Part #S2412020W  |  Manufacturer Part #2412-020W

Valve Size:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Single Entry

End Connection 1: Union Socket Weld

End Connection 2: Socket Weld

End Connections: Union Socket Weld x Socket Weld

Material: Plastic

Material Type: PVC

Pressure Class: 235#

Valve Body Style: 1 piece

Valve Operator: Tee Handle

Valve Port Opening: Standard Port

Valve Seat Material: Buna-N

Valve Size: 2 in

Valve Type: Ball Valve