Single Entry 3/4 in. PVC Standard Port Union FIPT x FIPT 235# Ball Valve

Part #S2421007G  |  Manufacturer Part #2421-007G

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Single Entry

End Connection 1: Union FIPT

End Connection 2: FIPT

End Connections: Union FIPT x FIPT

Material: Plastic

Material Type: PVC

Pressure Class: 235#

Valve Body Style: 1 piece

Valve Operator: Tee Handle

Valve Port Opening: Standard Port

Valve Seat Material: EPDM

Valve Size: 3/4 in

Valve Type: Ball Valve