Water Adjustable Valve Key
Water Adjustable Valve Key
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A double-ended stainless steel output shaft provides clockwise/counterclockwise rotation by simply turning the unit over 180°
- A trigger throttle allows a full range of output speeds and a centrifugal clutch stops output rotation when the engine is idling
- Honda 4-stroke engine
- The 49" to 92" adjustable gate wrench fits 2" square nuts and connects to the Valve Boss or can be operated manually with the t-handle that is included
- Standard 1/2" square ratchet-style male output allows easy connection to a multitude of devices for use in other applications
- Twin resettable electronic rotation counters provide easy monitoring of valve turns
Specifications
- Torque (In-Lbs):
- 70 ft lbs
- Waterworks Application:
- Water