0.25 oz Rubber Plumbers Grease

Part #S96301  |  Item #1328676  |  Manufacturer Part #963-01

$ 3.02 EACH

Size:

1/4 oz
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • FDA approved
  • Temp range -40 to 400 deg. F.
  • Made in the USA

Specifications

Material: Silicone

Maximum Temperature: 400

Pipe Compatibility: Rubber

Size: 1/4 oz