1/2 in. Copper MNPT Water Hammer Arrestor
1/2 in. Copper MNPT Water Hammer Arrestor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Burst tested to: 2,900 PSIG
- Piston: poly piston with two EPDM o-rings
- Arrester body: type L copper tube
- Max working pressure: 350 psig
- Max working temperature: 250° F
- Male thread fitting: Brass MIP thread
- Access panels: No access panels required
- Angle: may be installed upright, horizontally or any angle in between
- Piston lubrication: dow-corning, 111 FDA approved silicone compound
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010
- Application:
- Pipe Systems
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- Material:
- Copper, Rubber
- Material Type:
- EPDM
- Pressure - Maximum:
- 2900 psig