0 items

Sioux Chief Swivel J-Hanger™ 1-1/2 in. ABS J Hook With Nail

S5536

Color Finish

Starting at $0.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion proof, and impact resistant
  • Graduated numerals at nail ways for easy measuring
  • Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • Releasable locking mechanism

SPECIFICATIONS

Collection
Swivel J-Hanger™
Color Finish
Black
Fits Pipe Size
1-1/2 in
Length
10 in
Material
Plastic
Material Type
ABS

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday