0 items

Sioux Chief 1-1/4 x 12 in. Copper Male Sweat Branch Manifold

S6795L12333

Fitting Sizes

1-1/4 in

$159.42

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Branches are 2" on center
  • Press-fit compatible

SPECIFICATIONS

End Connection 1
Male Sweat
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Lead Law Compliant
Yes
Length
12 in
Material
Copper
Material Type
Type L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday