1-11/32 x 21 in. Stud Punch
1-11/32 x 21 in. Stud Punch
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lightweight and strong
- Offset handle gets into tight spaces easier
- Cuts 1-11/32" holes in 20 gauge steel
- Carrying case included
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Cutting Capacity:
- 1-11/32 in
- Length:
- 21 in
- Material:
- Aluminum, Alloy
- Tool Type:
- Stud Punch