1-1/2 - 2 in. 160 dfu PVC Air Vent in White

Part #S250122PB  |  Item #4488032  |  Manufacturer Part #250-122PB

$ 16.59 EACH

Fits Pipe Size:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Actuating device within the unit spins with each activation, keeping the seal free of dust and debris
  • Positive seal with 13 psi of back-pressure
  • Includes protective debris cover
  • Made in the USA

Specifications

ANSI Specifications: ANSI 14

ASSE Standards: ASSE 1050, ASSE 1051

Color Finish: White

DFU: 160

Diameter: 2-11/16 in

Fits Pipe Size: 1-1/2 in

Fitting Size 1: 1-1/2 in

Fitting Size 2: 2 in

Fitting Sizes: 1-1/2 in x 2 in

GSA Approved: No

IAPMO Listed: Yes

Material: Plastic

Material Type: ABS

NSF Certified: Yes

NSF Specifications: NSF 14