1-1/2 in. 2-Hole CTS Poly Pipe Clamp

Part #S5596  |  Item #1598223  |  Manufacturer Part #559-6

$ 1.12 EACH

Fits Pipe Size:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
  • Split design allows for use after piping run
  • V-shaped notch makes it easier to snap onto tube
  • For use with any CTS pipe (copper, PEX, CPVC, PB)

Specifications

Color Finish: Ivory

Depth: 1-1/20 in

End Connection 1: CTS

End Connections: CTS

Fits Pipe Size: 1-1/2 in

Height: 2 in

Length: 3-2/5 in

Material: Plastic

Material Type: Polypropylene

UL Listed: Yes

Width: 1 in