1-1/2 in. 20 dfu PVC Air Vent
1-1/2 in. 20 dfu PVC Air Vent
Frequently Purchased Together
Product Details
- Quick opening air valve
- Positive seal with 13 psi of back pressure
- Actuating device within the unit spins with each activation, keeping the seal free of dust and debris
- Made in the USA
- Protective debris cover ships with each unit
Specifications
- ASSE Standards:
- ASSE 1050, ASSE 1051
- ASTM:
- ASTM D-2661, ASTM D-2665, ASTM F-409
- Adaptor Material:
- PVC
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- DFU:
- 20 dfu
- Diameter:
- 2-11/16 in
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-1/8 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC