1-1/2 in. ABS Air Vent in Black

You last purchased this on
 
Sioux Chief

1-1/2 in. ABS Air Vent in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1-1/2 in. ABS Air Vent in Black

  • Fast #
  • Part #S239
  • Item #54892
  • Manufacturer Part #239
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For secondary venting only
  • Each drainage system must have a main vent stack
  • Air automatically enters drain line for proper venting, then the spring-loaded seal closes after drainage to prevent escape of sewer gases
  • Sealing disc of auto vent must be located at least 6" above the top of the trap arm
  • To be installed in a readily accessible location with free flow of air, never in a sealed wall cavity
  • Requires Certification

Documents


Specifications

Adaptor Material:
ABS
Color Finish Category:
Blacks
Color Finish Name:
Black
DFU:
6 dfu
Fits Pipe Size:
1-1/2 in
Material:
Plastic
Material Type:
ABS