1-1/2 in x 20 in. Solvent Weld x Male Sweat Copper Stub Out
MetalHead™ 1-1/2 in x 20 in. Solvent Weld x Male Sweat Copper Stub Out
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 560-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For use connecting sillcocks, laundry boxes, and water service connections
- Press-fit and push-fit compatible
- 1-1/2" male sweat X 1-1/2" CPVC connection
- Made in the USA
- Use caution when soldering
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Collection:
- MetalHead™
- End Connection 1:
- Socket Weld
- End Connection 2:
- Male Sweat
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Stub Out Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Material:
- Copper
- NSF Certified:
- No