1-1/2 in. Solvent Weld x Male Sweat Copper Adapter
1-1/2 in. Solvent Weld x Male Sweat Copper Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Transition from a PVC service line to copper
- For use with press-fit and push-fit
- 1-1/2" male sweat X 1-1/2" PVC connection
- Made in the USA
- Production tested to ensure maximum quality and a leak-free connection
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Male Sweat
- End Connections:
- Solvent Weld x Male Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Material:
- Copper
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic