1-1/2 in. Rubber Slip Joint Washer in White
Series 995 1-1/2 in. Rubber Slip Joint Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Flexible material for positive seal
- 1-1/2 in rubber slip washer
Specifications
- Application:
- Residential
- Collection:
- Series 995
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Rubber
- NSF:
- NSF-61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Slip Joint Washer