1-1/2 x 1-1/2 x 16 in. Flanged Double Sink Tailpiece
1-1/2 x 1-1/2 x 16 in. Flanged Double Sink Tailpiece
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- ABS