1-1/2 x 11-1/2 in. Brass Slip Joint Waste Arm

You last purchased this on
 
Sioux Chief

Series 240 1-1/2 x 11-1/2 in. Brass Slip Joint Waste Arm

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Series 240 1-1/2 x 11-1/2 in. Brass Slip Joint Waste Arm

  • Fast #
  • Part #S240606111R124
  • Item #672510
  • Manufacturer Part #240-606111R124
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Chrome Plated brass
  • 23 gauge tube
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Series 240
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Gauge (metal):
22 ga
IAPMO Listed -:
No
Length:
11-1/2 in
Material:
Brass
Product Type:
Waste Bend
Weight:
0.53 lb