1-1/2 x 12 in. Direct Connect Brass Dishwasher Tailpiece in Rough Brass

You last purchased this on
 
Sioux Chief

1-1/2 x 12 in. Direct Connect Brass Dishwasher Tailpiece in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1-1/2 x 12 in. Direct Connect Brass Dishwasher Tailpiece in Rough Brass

  • Fast #
  • Part #S210122
  • Item #3168791
  • Manufacturer Part #210-122
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 7/8" OD copper branch
  • Made in the USA
  • 1-1/2" tub ebody is 22 gauge brass
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Connection Type:
Direct Connect
Diameter:
1-1/2 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
GSA Approved:
No
Gauge (metal):
22 ga
IAPMO Listed -:
No
Length:
12 in
Material:
Brass