Sioux Chief 1-1/4 in. CTS White ABS J Hook With Nail

S5535W

Fits Pipe Size

1-1/4 in

$1.03

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Corrosion proof, and impact resistant
  • Graduated numerals at nail ways for easy measuring
  • Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • Releasable locking mechanism

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
1-1/4 in
Length
6-1/2 in
Material
Plastic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday