Sioux Chief

1-1/4 in. Galvanized Split Ring Hanger

Part #S5165GB  |  Manufacturer Part #516-5GB

Fits Pipe Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with 3/8" all-thread rod

Documents

Specifications

Coating: Copper

FM Approved: No

Fits Pipe Size: 1-1/2 in

MSS Specifications: MSS SP-58

Material: Stamped Steel

Type: S5165GB

UL Listed: No