Sioux Chief

1-1/4 in. Vinyl Wire Pipe Hook

Part #S50656  |  Manufacturer Part #506-56

Fits Pipe Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 2 clamp screws and one 2-1/2" mounting screw
  • Mounting screw is recessed and does not contact the tube

Documents

Specifications

Coating: Copper

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 1/2 in

Length: 6 in

Material: Steel