6 in. 22 ga Slip-Joint Tail Piece in Polished Chrome
6 in. 22 ga Slip-Joint Tail Piece in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 2625-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 22 gauge
- Made in the USA
- For condensate drain
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Brass
- Product Type:
- Tail Piece