1-1/4 x 6 in. Brass Threaded Tailpiece

You last purchased this on
 
Sioux Chief

TrapEase™ 1-1/4 x 6 in. Brass Threaded Tailpiece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

TrapEase™ 1-1/4 x 6 in. Brass Threaded Tailpiece

  • Fast #
  • Part #S213060
  • Item #1227474
  • Manufacturer Part #213-060
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gravity feed, no mechanical parts
  • Made in the USA
  • For condensate drain
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1044
Application:
Condensate Drain, Residential
Collection:
TrapEase™
Connection Type:
Threaded
Diameter:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1/2 in
GSA Approved:
No
Gauge (metal):
20 ga
IAPMO Listed -:
No
Length:
6 in
Material:
Brass, Copper
Product Type:
Tail Piece