Sioux Chief

1-1/4 x 8 in. 22 ga Slip-Joint Elbow in Polished Chrome

Part #S240825108C01  |  Manufacturer Part #240-825108C01

Fitting Sizes:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Slip

End Connections: Slip

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

GSA Approved: No

Gauge: 22

Height: 2-1/2 in

IAPMO Listed: No

Length: 12 in

Material: Metal