0 items

Sioux Chief 1-15/16 x 3 59/64 in. Galvanized Steel Pipe Strap

SIO5026

Fits Pipe Size

1-15/16 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
1-15/16 in
Gauge
18
Material
Galvanized Steel
Width
3-59/64 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday