0 items

Sioux Chief 1/2 in. Male Sweat Stub-Out and Air Chamber

S622M12

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Precision spin closed ends are guaranteed leak proof
  • Press-fit compatible

SPECIFICATIONS

End Connection 1
Male Sweat
End Connection 2
Male Sweat
End Connections
Male Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
12 in
Material
Copper
Material Type
Type M

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday