1/2 x 1/2 in. ASTM F2080 FIP Drop Ear Elbow
1/2 x 1/2 in. ASTM F2080 FIP Drop Ear Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-piece construction
-
Lead Law Compliant
Specifications
- End Connections:
- 1/2 in
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass