1 in. Channel Clamp Set

Part #S5225501  |  Item #1326404  |  Manufacturer Part #522-5501

$ 0.87 EACH

Fits Pipe Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bagged set includes: 1 bridge, 1 base, and 1 base insert/bag
  • Made in the USA

Documents

Specifications

Color Finish: Black

End Connection 1: CTS

End Connections: CTS

FM Approved: No

Fits Pipe Size: 1 in

UL Listed: No