0 items

Sioux Chief 1 in. Copper Male Sweat Loop Water Heater

S6364L10888

Fitting Sizes

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Preformed loops save installation time
  • Retains heat in the water heater to save energy

SPECIFICATIONS

End Connection 1
MIP
Fitting Size 1
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Material
Copper
Watts
3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday