1 in. Solvent Weld x Male Sweat Copper Adapter

You last purchased this on
 
Sioux Chief

MetalHead™ 1 in. Solvent Weld x Male Sweat Copper Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

MetalHead™ 1 in. Solvent Weld x Male Sweat Copper Adapter

  • Fast #
  • Part #S643C418
  • Item #2821136
  • Manufacturer Part #643-C418
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • For use connecting sillcocks, laundry boxes, and water service connections
  • Press-fit and push-fit compatible
  • 1" male sweat X 1" CPVC connection
  • Made in the USA
  • Use caution when soldering
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
Collection:
MetalHead™
End Connection 1:
Socket Weld
End Connection 2:
Male Sweat
End Connections:
Solvent Weld x Male Sweat
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Copper
NSF Certified:
No