1 in. CPVC x F1960 Brass Adapter

Part #S645WGC4  |  Item #3924661  |  Manufacturer Part #645WGC4

$ 19.14 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #S645WGC2Item #3924657Mfr. Part #645WGC2

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.75 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #S645WGC3Item #3924658Mfr. Part #645WGC3

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.26 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #S645WGC4Item #3924661Mfr. Part #645WGC4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.14 /EACH
    Added to your cart. View Cart

Product Details

  • A quick and easy transition

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1960

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connections: Solvent Weld

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Lead Law Compliant: Yes

Material: Copper