1 in. Brass PEX Expansion x 1 in. CPVC Socket Weld Adapter
PowerPEX® 1 in. Brass PEX Expansion x 1 in. CPVC Socket Weld Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Perfect for hooking up PEX underground water service lines to CPVC in-house piping systems
- A quick and easy transition
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-3347
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- CPVC Socket Weld
- End Connections:
- Socket Weld x Press
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-39/50 in
- Material:
- Brass, Copper, Plastic, Rubber, Stainless Steel
- Material Type:
- CPVC, DZR, EPDM
- Maximum Temperature:
- 180
- Origin:
- Domestic
- Weight:
- 0.368 lb