1 in. Copper Plated Steel Strap

You last purchased this on
 
Sioux Chief

Solder O Strap™ 1 in. Copper Plated Steel Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Solder O Strap™ 1 in. Copper Plated Steel Strap

  • Fast #
  • Part #SIO50549
  • Item #1677045
  • Manufacturer Part #505-49
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spot solder to copper tube- heat the tube, not the strap
  • Made in USA
  • 1/8 in mounting holes align with most conventional brackets
  • 17-gauge copper-plated steel
  • Requires Certification

Specifications

Coating:
Copper Plated
Collection:
Solder O Strap™
Depth:
11/50 in
FM Approved:
No
Gauge (metal):
17 ga
Height:
2-9/10 in
Material:
Steel
Pipe Capacity:
1 in
Product Type:
Strap
UL Listed:
No
Width:
1-9/10 in