1 in. ABS and Polyethylene Insulator

You last purchased this on
 
Sioux Chief

PipeEye™ 1 in. ABS and Polyethylene Insulator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PipeEye™ 1 in. ABS and Polyethylene Insulator

  • Fast #
  • Part #S558M4R
  • Item #3271323
  • Manufacturer Part #558-M4R
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Split design
  • Offset hole for adjustable tube position
  • Fits 1-11/32 in. holes in metal studs or brackets
  • Reduces expansion/contraction noise in hot water lines
  • Requires Certification

Specifications

Application:
CPVC, Copper, PEX
Collection:
PipeEye™
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Diameter - Outside:
1-17/50 in
FM Approved:
No
Fits Pipe Size:
1 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
ABS, Polyethylene
Product Type:
Insulator
Temperature Range:
0 to 160 Deg F
UL Listed:
UL 94V-0