1 in x 12 in. CTS Copper Stub Out Air Chamber

You last purchased this on
 
Sioux Chief

Sweat Bullet™ 1 in x 12 in. CTS Copper Stub Out Air Chamber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Sweat Bullet™ 1 in x 12 in. CTS Copper Stub Out Air Chamber

  • Fast #
  • Part #S624L12
  • Item #422616
  • Manufacturer Part #624-L12
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Press-fit compatible
  • Made in the USA
  • Precision spin closed ends are guaranteed leak proof
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B-16.22
ASME:
ASME B-16.22
ASTM:
ASTM B-88-03
CSA Certified:
CSA B-137.5
Clean Bagged:
No
Collection:
Sweat Bullet™
End Connection 1:
Male Sweat
End Connection 2:
Stub End
End Connections:
Male Sweat x Stub End
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Air Chamber
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Copper
Material Type:
Type L
NSF:
NSF-61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
2900 psig