1 in. CTS Stub-Out and Air Chamber
1 in. CTS Stub-Out and Air Chamber
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Press-fit compatible
- Made in the USA
- Precision spin closed ends are guaranteed leak proof
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Male Sweat
- End Connection 2:
- Stub End
- End Connections:
- Male Sweat x Stub End
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Air Chamber
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15 in
- Material:
- Copper
- Material Type:
- Type L