1 in. CTS Stub-Out and Air Chamber
1 in. CTS Stub-Out and Air Chamber
Package Quantity Info:
EA: 1 IP: 1 CA: 30 PT: 1680-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Combines the easy installation of CPVC with the strength and versatility of copper
- Spin closed ends are guaranteed leak proof
- Accepts sweat, push-fitting, and compression stop valves
- Made in the USA
- Square o strap is crimped onto tube
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Male Sweat
- End Connection 2:
- Stub End
- End Connections:
- Male Sweat x Stub End
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Copper
- Material Type:
- Type L