1 in. Economy Fitting Brush with Plastic Handle

Part #S7004  |  Item #999441  |  Manufacturer Part #700-4

$ 3.28 EACH

Inside Diameter:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable SS. Bristles
  • Made in the USA

Documents

Specifications

Brush Type: Fitting Brush

Handle Material: Plastic

Inside Diameter: 1 in

Material: Carbon Steel

Outside Diameter: 1 in

Tool Type: Fitting Brush