1 in. Female x CPVC Socket Copper Adapter

Part #S647CG4  |  Item #3924639  |  Manufacturer Part #647-CG4

$ 17.74 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #S647CG4Item #3924639Mfr. Part #647-CG4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.74 /EACH
    Added to your cart. View Cart

Product Details

  • Lead-free solder joint
  • Must use a press sleeve with the PressPex connection

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM D-2846

End Connection 1: FIPS

End Connection 2: Solvent Weld

End Connections: FIPS x Solvent Weld

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Copper

Maximum Temperature: 180