1 in. Domestic MPT x Solvent Weld Adapter
MetalHead™ 1 in. Domestic MPT x Solvent Weld Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 4200-
Pick Up: 22 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Made in the USA
- 1 in MIP X 1 in CPVC
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM D-2846
- Collection:
- MetalHead™
- End Connection 1:
- MIPS
- End Connection 2:
- Solvent Weld
- End Connections:
- MIPS x Solvent Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-7/8 in
- Material:
- Brass, Plastic, Rubber
- Material Type:
- CPVC, EPDM, DZR
- Maximum Temperature:
- 180
- Origin:
- Domestic