1 in. Black Plastic Nail Barb Clamp

You last purchased this on
 
Sioux Chief

PickUp Talon™ 1 in. Black Plastic Nail Barb Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PickUp Talon™ 1 in. Black Plastic Nail Barb Clamp

  • Fast #
  • Part #SIO5564
  • Item #2442725
  • Manufacturer Part #556-4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installation is fast and easy
  • Install in alternating directions to ensure secure piping
  • The most affordable solution to keeping tube off the mounting surface
  • Compatible with copper, PEX and CPVC
  • All models with screws feature self-drilling tips
  • Snaps onto tube with preloaded nails or screws
  • Requires Certification

Specifications

Application:
CPVC Pipe, Copper Tubing, PEX Tubing
Coating:
Zinc Plated
Collection:
PickUp Talon™
Color Finish Name:
Black
Fits Pipe Size:
1 in
Height:
1-4/5 in
Length:
1-41/50 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Tube Hanger, Nail
Temperature Range:
Up to 160 Deg F (Up to 71 Deg C)
Width:
9/20 in
Work Load Limit:
24 lb