0 items

Sioux Chief 1 in. PEX Manifold

S672X03C0

Fitting Sizes

1 in

$30.36

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Branches are 2" on-center
  • For use in hybrid potable water piping systems
  • Type L copper trunk

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
Material Type
CPVC
NSF Certified
No
Outlet Quantity
3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday