0 items

Sioux Chief 1 x 1/2 in. 10-Port Male Sweat Manifold

S672WG1040

DESCRIPTION

  • Branches are 2" on-center

SPECIFICATIONS

End Connection 1
Male Sweat
End Connection 4
Male Sweat
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Size 3
1 in
Fitting Size 4
1/2 in
Lead Law Compliant
Yes
Material
Copper
Size
1 in x 1/2 in x 1 in x 1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday