18 in. x 1 in x 3/4 in. Water Heater Connector
Metal Head™ 18 in. x 1 in x 3/4 in. Water Heater Connector
Package Quantity Info:
EA: 1 IP: 10 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes gasket, making it a dielectric fitting
- Full port ball valve
- 3/4 in. swivel FIP x 1 in. CPVC connection
- 3/4 in. Short-N-Swivel™ is perfect for hooking up electric water heaters
- Fitting with 600 WOG full port ball valve available
- 3/4 in. FIP branch for two gallon expansion tank
- Brass swivel nut includes gasket, making it a dielectric fitting
- Made in the USA
-
Lead Law Compliant
Specifications
- Collection:
- Metal Head™
- End Connection 1:
- FIPS
- End Connection 2:
- Solvent Weld
- End Connections:
- FIPS x Solvent Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Brass, Plastic
- Material Type:
- CPVC
- Pressure - High:
- 600
- Rigid:
- Yes
- UL Listed:
- No
- Valve Type:
- Ball Valve