1 x 6 in. Steel Vinyl 10 ga Wire Hook
1 x 6 in. Steel Vinyl 10 ga Wire Hook
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion-resistant stainless steel and aluminum components extend service life
- Double-swivel design prevents lifeline from twisting and kinking
- Do not use vinyl-coated wire pipe hooks with CPVC pipe or fittings
- Plain or copper-plated steel
- Carabiner for attaching to anchorage and tagline included
- 10 gauge material
- Made in the USA
- Narrow payout port prevents intrusion of dirt and debris
- Vinyl-coated steel
Documents
Specifications
- Coating:
- Vinyl
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1 in
- Gauge (metal):
- 10 ga
- Length:
- 6 in
- Material:
- Steel
- Product Type:
- Pipe Hook
- Width:
- 1-11/50 in