10-1/2 in. Stainless Steel Cleanout

Part #S870810  |  Item #299173  |  Manufacturer Part #870-810

$ 15.73 EACH

Fits Pipe Size:

10-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bolt not included
  • Corrosion resistant
  • Withstands light foot traffic

Specifications

Cover Color Finish: Stainless Steel

Cover Material: Stainless Steel

Cover Shape: Round

Fits Pipe Size: 10-1/2 in

Material: Stainless Steel

Plug Diameter: No