10 ft. Polypropylene Hanger Strap
554 Series 10 ft. Polypropylene Hanger Strap
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 4000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not recommended in extremely cold climates
- Max. load 20 lbs.
- Polypropylene with 1/8" holes
- Made in the USA
Specifications
- ASTM:
- ASTM D-5857
- Application:
- Residential
- Collection:
- 554 Series
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Hanger Strap
- Temperature Range:
- 32 to 120 Deg F
- UL Listed:
- No
- Weight:
- 0.35 lb
- Width:
- 3/4 in
- Work Load Limit:
- 20 lb